Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , XL 1 PR

  • Mfr # 20-1-1885-XL

  • Zoro # G8180727


product price: $29.99
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-1885-XL
Zoro #
G8180727
UPC #
063344426714
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
5 in
Size - Numeric
10

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
Cuff Style
gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Thumb Style
Wing
Glove Hand Style
Left and Right
Insulated
No
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
60 N
Stitching Material
Kevlar(R)
Palm Material
Goatskin
Brand and Series
BDG Cut-X 20-1-1885
Windproof
No
Finger Coverage
Full Finger
Impact Protection Style
Standard
ANSI/ISEA Cut Load
2,200 g
Thumb Sweat Wipe
No
ANSI/ISEA Impact Force
6.5 kN
Internal Reinforcement Material
Para-Aramid
Water Resistant
No
Rope Channel Reinforcement
No
Palm Style
Single Layer
Touchscreen Compatible
No
Cuff Color
Gray
Low-Profile Impact Protection
No
EN 388 Impact Rated
No
Includes Keypad Nib
No
Reflective Backing
No
Includes ID Panel
No
Cut-Resistance Coverage
Full
Waterproof
No
Leather Glove Style
Drivers
Leather Palm Process
Grain
Includes Padded Palm
No
Includes Double Palm
No
Glove Features
Padded Palm
Hand Protection Style
Glove
Glove Back Color
White
Includes Red Palm
No
Knuckle Protection Material
TPR
Glove Leather Grade
A
Leather Color
White
Leather Grade
Premium
Includes Pull Strap
No
Cuff Material
Cowhide
Impact Glove Type
ANSI/ISEA Rated
Oil Resistant
No
Includes Pinch Point Protection
No
High-Visibility
No
Palm Color
White
Leather Coverage Style
Full Leather
Oil-Resistant
No
Minimum Temperature
Not Rated
ANSI/ISEA Heat Level
3
Glove Lining Material
Unlined
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products