Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A5 , XL 1 PR

  • Mfr # 20-9-10697-XL

  • Zoro # G1935977


product price: $54.49
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
Shirred Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10697-XL
Zoro #
G1935977
UPC #
063344370376
Country of Origin
China

Dimensions

Glove Size
XL
Size - Numeric
10

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Back Material
Goatskin
Glove Cut
Gunn
ANSI/ISEA Puncture Level
5
Insulated
Yes
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019
Thumb Style
Keystone
ANSI/ISEA Puncture Force
150 N
Glove Hand Style
Left and Right
Palm Material
Goatskin
Stitching Material
Kevlar(R)
Oil Resistant
No
Leather Grade
Premium
Includes Red Palm
No
Finger Coverage
Full Finger
Includes Keypad Nib
No
Windproof
No
Includes ID Panel
No
ANSI/ISEA Cut Load
2,200 g
Cut-Resistance Coverage
Full
Palm Style
Padded
Impact Glove Type
ANSI/ISEA Rated
Glove Features
Padded Palm
Waterproof
No
Low-Profile Impact Protection
No
Includes Double Palm
No
Rope Channel Reinforcement
No
Knuckle Protection Material
TPR
EN 388 Impact Rated
No
Glove Back Color
White
Touchscreen Compatible
No
Reflective Backing
No
Water Resistant
Yes
Includes Padded Palm
Yes
Leather Glove Style
Drivers
Leather Palm Process
Grain
Thumb Sweat Wipe
No
Brand and Series
BDG Arc Tek 20-9-10697
Impact Protection Style
Standard
Hand Protection Style
Glove
Includes Pull Strap
No
Internal Reinforcement Material
Para-Aramid
Leather Color
White
Includes Pinch Point Protection
No
Glove Leather Grade
A
ANSI/ISEA Impact Force
6.5 kN
High-Visibility
No
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Insulation Material
FR120 Thinsulate ™
Palm Color
White
Glove Lining Material
Unlined
ANSI/ISEA Heat Level
4
Maximum Temperature
500 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.