Cut-Resistant Leather Gloves, Cut Level A5 , XL 1 PR

  • Mfr # 20-9-10761-XL

  • Zoro # G601209762


product price: $44.89
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
Black , Black,Orange
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny 20-9-10761
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10761-XL
Zoro #
G601209762
UPC #
063344434658
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Size - Numeric
10

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
Black , Black,Orange
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny 20-9-10761
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Includes Pinch Point Protection
No
Insulated
Yes
Oil Resistant
Yes
Finger Coverage
Full Finger
Includes ID Panel
No
Touchscreen Compatible
No
EN 388 Impact Rated
No
Includes Pull Strap
No
Hand Protection Style
Glove
Stitching Material
Polyester
Water Resistant
No
Leather Palm Process
Grain
Palm Style
Single Layer
Leather Color
Black
Glove Hand Style
Left and Right
Leather Glove Liner Type
Para-Aramid/Polyester/Steel Liner
Thumb Sweat Wipe
No
Glove Safety Features
High-Visibility Fingertips
Glove Leather Grade
A
Includes Padded Palm
No
Windproof
No
ANSI/ISEA Heat Level
Not Available
Rope Channel Reinforcement
No
ANSI/ISEA Puncture Level
4
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
2,200 g
Glove Back Color
Black/Orange
Glove Insulation Material
Thinsulate
Cuff Color
Black, Orange
Thumb Style
Wing
Leather Glove Style
Drivers
Waterproof
No
Includes Red Palm
No
ANSI/ISEA Puncture Force
100 N
Leather Grade
Premium
Reflective Backing
No
Palm Material
Goatskin
Glove Back Material
Goatskin
Brand and Series
BDG Deny 20-9-10761
High-Visibility
No
Standards
ANSI/ISEA 105-2016
Includes Keypad Nib
No
Includes Double Palm
No
Palm Color
Black
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
Yes
Glove Features
High-Visibility
Minimum Temperature
Not Rated
Oil-Resistant
Yes
Glove Lining Material
Para-Aramid,Polyester,Steel Liner

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.