Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , XL 1 PR

  • Mfr # 20-9-1880-XL

  • Zoro # G8212035


product price: $36.99
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1880-XL
Zoro #
G8212035
UPC #
063344429166
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Thumb Style
Wing
Insulated
Yes
Standards
ANSI/ISEA 105, ANSI/ISEA 138
ANSI/ISEA Puncture Force
60 N
Palm Material
Goatskin
Stitching Material
Kevlar(R)
Glove Leather Grade
A
ANSI/ISEA Cut Load
2,200 g
Knuckle Protection Material
TPR
Leather Palm Process
Grain
Glove Back Color
White
Includes ID Panel
No
Low-Profile Impact Protection
No
Palm Style
Single Layer
Internal Reinforcement Material
Para-Aramid
Leather Grade
Premium
Glove Features
Padded Palm
Includes Keypad Nib
No
Finger Coverage
Full Finger
Includes Padded Palm
No
Includes Pinch Point Protection
No
Rope Channel Reinforcement
No
Leather Glove Style
Drivers
Hand Protection Style
Glove
Touchscreen Compatible
No
ANSI/ISEA Impact Force
6.5 kN
Waterproof
No
Reflective Backing
No
Brand and Series
BDG Cut-X 20-9-1880
Water Resistant
No
Impact Protection Style
Standard
Includes Red Palm
No
EN 388 Impact Rated
No
Includes Pull Strap
No
Thumb Sweat Wipe
No
Impact Glove Type
ANSI/ISEA Rated
Windproof
No
Cut-Resistance Coverage
Full
Includes Double Palm
No
Leather Color
White
High-Visibility
No
Palm/Back Material
Goatskin
Minimum Temperature
Not Rated
Glove Insulation Material
Thinsulate(TM)
Oil-Resistant
No
Palm Color
White
Leather Coverage Style
Full Leather
ANSI/ISEA Heat Level
3
Maximum Temperature
392 Degrees F
Oil Resistant
No
Glove Lining Material
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.