Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , XL 1 PR

  • Mfr # 20-9-1883-XL

  • Zoro # G8211256


product price: $33.39
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1883-XL
Zoro #
G8211256
UPC #
063344429227
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
3 in

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Cut-X
Cuff Style
Safety
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Stitching Material
Kevlar(R)
Insulated
No
ANSI/ISEA Puncture Level
3
Palm Material
Goatskin
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
60 N
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Touchscreen Compatible
No
Includes Pinch Point Protection
No
Glove Back Color
White
Includes Pull Strap
No
Water Resistant
No
Internal Reinforcement Material
Para-Aramid
Cuff Material
Cowhide
EN 388 Impact Rated
No
Brand and Series
BDG Cut-X 20-9-1883
Knuckle Protection Material
TPR
Leather Color
White
Cut-Resistance Coverage
Full
Impact Protection Style
Standard
Thumb Sweat Wipe
No
ANSI/ISEA Cut Load
2,200 g
Cuff Color
Gray
Reflective Backing
No
Leather Glove Style
Drivers
ANSI/ISEA Impact Force
6.5 kN
Glove Features
Padded Palm
Glove Leather Grade
A
Leather Grade
Premium
Includes Double Palm
No
Rope Channel Reinforcement
No
Finger Coverage
Full Finger
Includes ID Panel
No
Includes Padded Palm
No
Windproof
No
Hand Protection Style
Glove
Includes Red Palm
No
Waterproof
No
Palm Style
Single Layer
Includes Keypad Nib
No
Leather Palm Process
Grain
Impact Glove Type
ANSI/ISEA Rated
Low-Profile Impact Protection
No
High-Visibility
No
Leather Coverage Style
Full Leather
Palm Color
White
Glove Insulation Material
Thinsulate(TM)
Oil-Resistant
No
Minimum Temperature
Not Rated
Palm/Back Material
Goatskin
ANSI/ISEA Heat Level
3
Maximum Temperature
392 Degrees F
Oil Resistant
No
Glove Lining Material
Thinsulate w, Aramid

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.