Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , XL 1 PR

  • Mfr # 20-9-1891-XL-K

  • Zoro # G201708832


product price: $26.59
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
White,Orange
Cuff Style
Slip-On
Glove Materials
Goatskin, Thinsulate
Standards
ANSI/ISEA 105-2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1891-XL-K
Zoro #
G201708832
UPC #
63344435228
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White,Orange
Cuff Style
Slip-On
Glove Materials
Goatskin, Thinsulate
Standards
ANSI/ISEA 105-2016
Thumb Style
Wing
Palm Material
Grain Goatskin
Glove Lining Material
C100 Thinsulate
Glove Features
Hi-Viz Fingertips
Leather Grade
A

Description

Grain goatskin palm & backhand; Cut-resistant lining; C100 ThinsulateTM insulation; Slip-on cuff; Shirred elastic wrist; Wing thumb; Hi-viz fingertips; Reinforced thumb saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.