Cut-Resistant Leather Gloves, Cut Level A5 , XS 1 PR

  • Mfr # 20-1-10750-XS

  • Zoro # G8182398


product price: $53.59
/pr

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10750-XS
Zoro #
G8182398
UPC #
063344423539
Country of Origin
China

Dimensions

Glove Size
XS
Size - Numeric
6

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Thumb Style
Keystone
Glove Back Material
Goatskin
ANSI/ISEA Puncture Force
100 N
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Glove Hand Style
Left and Right
Insulated
No
Palm Material
Goatskin
Standards
ANSI/ISEA 105, ANSI/ISEA 138
ANSI/ISEA Puncture Level
4
Oil Resistant
Yes
EN 388 Impact Rated
No
Cut-Resistance Coverage
Full
Glove Leather Grade
A
Includes Pinch Point Protection
No
Palm Style
Padded
ANSI/ISEA Cut Load
2,200 g
Windproof
No
Glove Back Color
Black
Waterproof
No
Includes Red Palm
No
Brand and Series
BDG Deny 20-1-10750
Internal Reinforcement Material
Para-Aramid
Glove Features
Padded Palm
Leather Palm Process
Grain
Finger Coverage
Full Finger
Leather Color
Black
Low-Profile Impact Protection
No
Hand Protection Style
Glove
ANSI/ISEA Impact Force
6.5 kN
Leather Glove Style
Drivers
Includes Pull Strap
No
Thumb Sweat Wipe
No
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Impact Protection Style
Standard
Touchscreen Compatible
No
Impact Glove Type
ANSI/ISEA Rated
Includes Double Palm
No
Water Resistant
No
Reflective Backing
No
Includes ID Panel
No
Leather Grade
Premium
Knuckle Protection Material
TPR
Includes Padded Palm
Yes
High-Visibility
No
Oil-Resistant
Yes
Palm Color
Black
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
ANSI/ISEA Heat Level
3
Glove Lining Material
Unlined
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.