Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A5 , XS 1 PR

  • Mfr # 20-9-10697-XS

  • Zoro # G8181244


product price: $54.49
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
Shirred Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10697-XS
Zoro #
G8181244
UPC #
063344370383
Country of Origin
China

Dimensions

Glove Size
XS
Size - Numeric
6

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , White
ANSI/ISEA Abrasion Level
Not Tested
Series
Arc Tek
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
150 N
Insulated
Yes
Palm Material
Goatskin
Glove Back Material
Goatskin
Stitching Material
Kevlar(R)
Thumb Style
Keystone
Glove Cut
Gunn
ANSI/ISEA Puncture Level
5
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019
Glove Hand Style
Left and Right
Leather Grade
Premium
Palm Style
Padded
Includes ID Panel
No
Glove Leather Grade
A
Low-Profile Impact Protection
No
Knuckle Protection Material
TPR
Windproof
No
ANSI/ISEA Impact Force
6.5 kN
Internal Reinforcement Material
Para-Aramid
Hand Protection Style
Glove
Waterproof
No
Reflective Backing
No
Includes Red Palm
No
Includes Keypad Nib
No
Oil Resistant
No
Rope Channel Reinforcement
No
EN 388 Impact Rated
No
Leather Palm Process
Grain
Leather Color
White
Touchscreen Compatible
No
Glove Back Color
White
Includes Double Palm
No
Leather Glove Style
Drivers
Includes Pull Strap
No
Brand and Series
BDG Arc Tek 20-9-10697
Water Resistant
Yes
Includes Padded Palm
Yes
Cut-Resistance Coverage
Full
Impact Glove Type
ANSI/ISEA Rated
Impact Protection Style
Standard
Glove Features
Padded Palm
Finger Coverage
Full Finger
Includes Pinch Point Protection
No
ANSI/ISEA Cut Load
2,200 g
Thumb Sweat Wipe
No
High-Visibility
No
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Glove Insulation Material
FR120 Thinsulate ™
Palm Color
White
Oil-Resistant
No
Glove Lining Material
Unlined
Maximum Temperature
500 Degrees F
ANSI/ISEA Heat Level
4

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.