Shop BDG
See all product information
Create Account
Cut-Resistant Leather Gloves, Cut Level A5 , XS 1 PR
- Mfr # 20-9-10750-XS-K
- Zoro # G601843904
product price:Â
$
49.29
/pr
Sold in multiples of 6Â prs for
$295.74
Key Features
Glove Size
XS
ANSI/ISEA Cut Level
A5
Color
Black,Yellow
ANSI/ISEA Impact Level
2
Palm Material
Goatskin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9-10750-XS-K
- Zoro #
- G601843904
- UPC #
- 063344433637
- Country of Origin
- China
- Item
- Cut-Resistant Leather Gloves
- ANSI/ISEA Cut Level
- A5
- Color
- Black,Yellow
- ANSI/ISEA Impact Level
- 2
- Palm Material
- Goatskin
- ANSI/ISEA Puncture Level
- 4
- Standards
- ANSI/ISEA 105, ANSI/ISEA 138
- Palm Style
- Padded
- Minimum Temperature
- Not Rated
- Hand Protection Style
- Glove
- Finger Coverage
- Full Finger
- ANSI/ISEA Heat Level
- 4
- Glove Insulation Material
- Thinsulate(TM)
- Maximum Temperature
- 500 Degrees F
- Glove Lining Material
- Aramid
- Glove Liner Material
- Aramid
Dimensions
- Glove Size
- XS
- Size- Alpha
- XS
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Maximum Temperature 500 Degrees F, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Insulation Material Thinsulate(TM), Glove Liner Material Aramid, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.