Cut-Resistant Leather Gloves, Cut Level A6 , L 1 PR

  • Mfr # 20-9-5005-L-K

  • Zoro # G104663436


product price: $19.15
/pr

Key Features

ANSI/ISEA Cut Level
A6
Color
Pearl
ANSI/ISEA Abrasion Level
4
Cuff Style
5 in gaugeuntlet
Glove Materials
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-5005-L-K
Zoro #
G104663436
UPC #
63344440437
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A6
Color
Pearl
ANSI/ISEA Abrasion Level
4
Cuff Style
5 in gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
Palm Material
Grain Goatskin
Thumb Style
Gunn Cut w/Keystone Thumb
Glove Lining Material
Thinsulate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.