
Cut-Resistant Leather Gloves, Cut Level A6 , S 1 PR
Mfr # 20-9-5005-S-K
Zoro # G104663450
product price: $19.15
/prKey Features
ANSI/ISEA Cut Level
A6
Color
Pearl
ANSI/ISEA Abrasion Level
4
Cuff Style
5 in gaugeuntlet
Glove Materials
Goatskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-9-5005-S-K
Zoro #
G104663450
UPC #
63344440413
Country of Origin
Pakistan
Dimensions
Glove Size
S
Details
Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A6
Color
Pearl
ANSI/ISEA Abrasion Level
4
Cuff Style
5 in gaugeuntlet
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Palm Material
Grain Goatskin
Thumb Style
Gunn Cut w/Keystone Thumb
Standards
ANSI Cut Level A6, ANSI Abrasion Level 4, ANSI Puncture Level 4, ANSI Impact Level 2
Glove Lining Material
Thinsulate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.