Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A7 , 2XL 1 PR

  • Mfr # 20-9-10400-X2L

  • Zoro # G203161383


product price: $24.99
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-10400-X2L
Zoro #
G203161383
UPC #
63344438489
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A7

Description

Synthetic leather palm; Spandex backhand; Cut-resistant aramid lining; C100 Thinsulate insulation; TPR backhand impact protection; Slip-on wrist; Foam padded palm; Silicone grip; Touchscreen friendly; Reinforced thumb saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.