Cut-Resistant Leather Gloves, Cut Level A7 , Uncoated , 2XL 1 PR

  • Mfr # 50-9-1290-X2L

  • Zoro # G504853130


product price: $29.39
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Beige , Beige
Series
50-9-1290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-9-1290-X2L
Zoro #
G504853130
UPC #
063344434993
Country of Origin
China

Dimensions

Glove Size
2XL
Cuff Length
6 1,4 in

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Beige , Beige
Series
50-9-1290
Cuff Style
gaugeuntlet
Glove Materials
Cowhide ( Double Palm )
ANSI/ISEA Cut Grams
4,000 g
Glove Construction
Cut and Sewn
Glove Back Material
Cowhide
Sold As
Pair
Glove Features
High-Visibility
Insulated
Yes
Thumb Style
Wing
Hand Protection Style
Mitt
Pairs per Package
12
Glove Insulation Material
Thinsulate(TM)
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
5
Cuff Material
Cowhide
Leather Glove Style
Leather Palm Knit
Standards
ANSI/ISEA 105
Palm Style
Reinforced
Finger Coverage
Full Finger
Palm Material
Cowhide ( Double Palm )
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
150 N
Oil-Resistant
No
Glove Back Color
Beige
Includes Double Palm
Yes
Palm Color
Beige
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
No
Leather Coverage Style
Full Leather
Cut-Resistance Coverage
Full
Cuff Color
Gray
ANSI/ISEA Cut Load
4,000 g
Reflective Backing
Yes
Leather Grade
Premium
Glove Lining Material
Aramid

Description

Leather Mitts, Hand Protection Style Mitt, Additional Hazard Protection Puncture-Resistant, Leather Glove Style Leather Palm Knit, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Aramid, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.