Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Leather Gloves, Cut Level A7 , Uncoated , 2XL 1 PR

  • Mfr # 60-9-1290-X2L

  • Zoro # G604853177


product price: $30.15
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Beige , Beige
Series
60-9-1290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-9-1290-X2L
Zoro #
G604853177
UPC #
063344434849
Country of Origin
China

Dimensions

Glove Size
2XL
Cuff Length
6 1,4 in

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Beige , Beige
Series
60-9-1290
Cuff Style
gaugeuntlet
Glove Materials
Cowhide ( Double Palm )
ANSI/ISEA Cut Grams
4,000 g
Glove Construction
Cut and Sewn
Glove Cut
Gunn
Glove Insulation Material
Thinsulate(TM)
Palm Material
Cowhide ( Double Palm )
Cuff Material
Cowhide
Pairs per Package
12
ANSI/ISEA Puncture Level
5
Palm Style
Reinforced
Leather Palm Process
Grain
ANSI/ISEA Puncture Force
150 N
Hand Protection Style
Glove
Sold As
Pair
Insulated
Yes
Thumb Style
Wing
Standards
ANSI/ISEA 105
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Leather Glove Style
Drivers
Glove Back Material
Cowhide
Glove Features
High-Visibility
Leather Coverage Style
Full Leather
EN 388 Impact Rated
No
Cuff Color
Gray
Includes Reinforced Thumb Crotch
No
Glove Back Color
Beige
Includes Double Palm
Yes
Oil-Resistant
No
Reflective Backing
Yes
Palm Color
Beige
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
4,000 g
Leather Grade
Premium
Glove Lining Material
Aramid

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Aramid, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.