Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A7 , Uncoated , M 1 PR

  • Mfr # 60-1-1290-M

  • Zoro # G904853211


product price: $30.29
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Beige , Beige
Series
60-1-1290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1290-M
Zoro #
G904853211
UPC #
063344434764
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
14 in
Cuff Length
6 1,4 in

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Beige , Beige
Series
60-1-1290
Cuff Style
gaugeuntlet
Glove Materials
Cowhide ( Double Palm )
ANSI/ISEA Cut Grams
4,000 g
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Force
150 N
Palm Style
Reinforced
Glove Features
High-Visibility
Glove Cut
Gunn
Standards
ANSI/ISEA 105
Palm Material
Cowhide ( Double Palm )
Pairs per Package
12
ANSI/ISEA Puncture Level
5
Leather Palm Process
Grain
Hand Protection Style
Glove
Leather Glove Style
Drivers
Sold As
Pair
Thumb Style
Wing
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Glove Back Material
Cowhide
Insulated
No
Cuff Material
Cowhide
Cuff Color
Gray
ANSI/ISEA Cut Load
4,000 g
Includes Double Palm
Yes
Reflective Backing
Yes
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Cut-Resistance Coverage
Full
Palm Color
Beige
Glove Back Color
Beige
Leather Grade
Premium
EN 388 Impact Rated
No
Leather Coverage Style
Full Leather
Maximum Temperature
284 Degrees F
ANSI/ISEA Heat Level
2
Glove Lining Material
Aramid

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Maximum Temperature 284 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 14 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Aramid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.