Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A7 , Uncoated , S 1 PR

  • Mfr # 50-9-1290-S

  • Zoro # G004853173


product price: $29.39
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Beige , Beige
Series
50-9-1290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-9-1290-S
Zoro #
G004853173
UPC #
063344434955
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
6 1,4 in

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Beige , Beige
Series
50-9-1290
Cuff Style
gaugeuntlet
Glove Materials
Cowhide ( Double Palm )
ANSI/ISEA Cut Grams
4,000 g
Glove Construction
Cut and Sewn
Palm Material
Cowhide ( Double Palm )
Palm Style
Reinforced
ANSI/ISEA Puncture Force
150 N
Insulated
Yes
Glove Back Material
Cowhide
Glove Insulation Material
Thinsulate(TM)
Leather Glove Style
Leather Palm Knit
Glove Features
High-Visibility
Sold As
Pair
ANSI/ISEA Puncture Level
5
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Hand Protection Style
Mitt
Standards
ANSI/ISEA 105
Thumb Style
Wing
Pairs per Package
12
Cuff Material
Cowhide
Leather Palm Process
Grain
Reflective Backing
Yes
Leather Grade
Premium
Includes Reinforced Thumb Crotch
No
Includes Double Palm
Yes
Glove Back Color
Beige
Cut-Resistance Coverage
Full
Cuff Color
Gray
Palm Color
Beige
Leather Coverage Style
Full Leather
EN 388 Impact Rated
No
Oil-Resistant
No
ANSI/ISEA Cut Load
4,000 g
Glove Lining Material
Aramid

Description

Leather Mitts, Hand Protection Style Mitt, Additional Hazard Protection Puncture-Resistant, Leather Glove Style Leather Palm Knit, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Aramid, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.