Zoro Homepage

Cut-Resistant Leather Gloves, Cut Level A7 , Uncoated , S 1 PR

  • Mfr # 60-9-1290-S

  • Zoro # G704853183


product price: $30.15
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Beige , Beige
Series
60-9-1290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-9-1290-S
Zoro #
G704853183
UPC #
063344434801
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
6 1,4 in

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Gauntlet, Glove Liner Material Aramid, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.