Black Cut Resistant Sleeve Thumb Hole, Size 18"
Mfr # 99-1-335-18
Zoro # G8665192
product price:Â $13.69
/eaKey Features
Size
Universal
ANSI/ISEA Cut Level
A5
Color
Black
Sleeve Material
Polyethylene, Steel
ANSI/ISEA Abrasion Level
Not Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-335-18
Zoro #
G8665192
UPC #
063344426189
Country of Origin
China
Dimensions
Size
Universal
Length
18"
Thickness
1.4 mil
Sleeve Length
18 in
Details
Item
Knit Sleeve
ANSI/ISEA Cut Level
A5
Color
Black
Sleeve Material
Polyethylene, Steel
ANSI/ISEA Abrasion Level
Not Tested
Sleeve Performance
General Purpose
Latex-Free
Latex-Free
Cuff Style
Shirred Slip-On
Series
Arc Tek
Brand and Series
BDG Arc Tek
Silicone-Free
Contains Silicone
ANSI/ISEA Needlestick Level
Not Available
Sleeve Style
Sleeve with Thumbhole
ANSI/ISEA Heat Level
2
Maximum Temperature
284 Degrees F
Sleeve Features
Cut-Resistant, Heat-Resistant
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 1.4 mil, Sleeve Material Polyethylene, Steel, Color Black, Size Universal, Series Arc Tek, Sleeve Features Cut-Resistant, Heat-Resistant, ANSI/ISEA Heat Level 2, ANSI/ISEA Abrasion Level Not Tested, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Shirred Slip-On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.