Zoro Homepage

HiViz Green Cut Resistant Sleeve Thumb Hole, Size 20"

  • Mfr # 99-1-315-20

  • Zoro # G8663835


product price: $11.15
/ea

Key Features

Size
Universal
ANSI/ISEA Cut Level
A4
Color
Green
Sleeve Material
Fiberglass, Polyethylene
ANSI/ISEA Abrasion Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-315-20
Zoro #
G8663835
UPC #
063344425953
Country of Origin
China

Dimensions

Size
Universal
Length
20"
Sleeve Length
20 in
Thickness
1.4 mil

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A4
Color
Green
Sleeve Material
Fiberglass, Polyethylene
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105
Cuff Style
Shirred Slip-On
Brand and Series
BDG Cut-X 99-1-315
Latex-Free
Latex-Free
Sleeve Style
Sleeve with Thumbhole
Sleeve Performance
General Purpose
Silicone-Free
Contains Silicone
Series
Cut-X 99-1-315
ANSI/ISEA Needlestick Level
1
Anti-Static
Anti-Static Not Included
Sleeve Type
Knit Cuff
Sleeve Construction
Seamless Knit
ANSI/ISEA Cut Load
Greater Than 1,500 g
Sleeve Features
Cut-Resistant

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 20 in, Thickness 1.4 mil, Sleeve Material Fiberglass, Polyethylene, Color Green, Size Universal, Series Cut-X 99-1-315, Sleeve Features Cut-Resistant, Standards ANSI/ISEA 105, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Tested

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.