
Deny 1715-F Chemical Resistant Gloves, Nitrile, Green, M (8), 1 PR
Mfr # 99-1-1715F-8-K
Zoro # G501708976
product price:Â $3.29
/pr
Sold in multiples of 4 for $13.16
Key Features
Color
Green
Glove Materials
Nitrile
Latex-Free
No
Cuff Style
Gauntlet
Series
Deny 1715-F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
99-1-1715F-8-K
Zoro #
G501708976
UPC #
63344389026
Country of Origin
China
Dimensions
Glove Size
M (8)
Details
Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
No
Cuff Style
Gauntlet
Series
Deny 1715-F
Standards
EN 374-1, EN 374-5, EN 388
Glove Liner Material
Flock
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
Silicone-Free
No
Description
15 mil nitrile w/diamond patterned palm; 13" overall length; Flock lining; Latex free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.