
DENY Chemical Resistant Gloves, Black, L (9), 1 PR
Mfr # 99-1-901-9
Zoro # G503161731
product price: $3.29
/prSold in multiples of 3 for $9.87
Key Features
Color
Black
Cuff Style
Beaded
Series
DENY
Material
Rubber
Lining
Flock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-901-9
Zoro #
G503161731
UPC #
63344431336
Country of Origin
Sri Lanka
Dimensions
Glove Size
L (9)
Details
Item
Chemical Resistant Gloves
Color
Black
Cuff Style
Beaded
Series
DENY
Material
Rubber
Lining
Flock
Features
Chlorinated
Description
32 mil rubber shell w/diamond embossed palm; 12" overall length; Flock lining; Beaded cuff; Chlorinated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.