
DENY Chemical Resistant Gloves, Black, XL (10), 1 PR
Mfr # 99-1-901-10
Zoro # G403161732
product price: $3.29
/pr
Sold in multiples of 3 for $9.87
Key Features
Color
Black
Cuff Style
Beaded
Series
DENY
Material
Rubber
Lining
Flock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-901-10
Zoro #
G403161732
UPC #
63344431343
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL (10)
Details
Item
Chemical Resistant Gloves
Color
Black
Cuff Style
Beaded
Series
DENY
Material
Rubber
Lining
Flock
Features
Chlorinated
Description
32 mil rubber shell w/diamond embossed palm; 12" overall length; Flock lining; Beaded cuff; Chlorinated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.