
DENY, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 3XL, 50 PK, Black
Mfr # 99-1-6800-X3L
Zoro # G915913737
product price: $25.39
/pk 50, $0.51/eaKey Features
Material
Nitrile
Palm Thickness
6 mil
Color
Black
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
99-1-6800-X3L
Zoro #
G915913737
UPC #
63344447924
Country of Origin
Korea, Republic of
Dimensions
Palm Thickness
6 mil
Size
3XL
Details
Material
Nitrile
Item
Disposable Gloves
Color
Black
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
DENY
Silicone-Free
Yes
Standards
EN 374-1, EN 374-2, EN 374-5, FDA 21 CFR
Cuff Style
Beaded
Description
6 mil nitrile; Fully textured; Powder free; Ambidextrous; Touchscreen friendly; Tested for fentanyl protection; 30 cm length 12-in.
- 6 mil nitrile
- Fully textured
- Powder free
- Ambidextrous
- Touchscreen friendly
- Tested for fentanyl protection
- 30 cm length (∼12")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.