Shop NIGHT ANGEL
See all product information
Create Account
Nitrile Powder Free Exam Glove - 4 mil Thickness x 9.40in Glove Length - Small Size - For, 10PK
- Mfr # NGL222
- Zoro # G423364144
product price:Â
$
91.19
/pk of 10, $9.12/ea
Key Features
Standards
CFR Title 21 174 - 178
Color
Black
Powdered/Powder-Free
Powder-Free
Application
Correction, Manufacturing, Safety, Industrial, Law Enforcement, Cosmetology, Tattoo Studio, Examination, Veterinary, Marine, Pet Care, Dental, First Responder/Defense, Painting
Latex-Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NGL222
- Zoro #
- G423364144
- UPC #
- 653195002221
- Country of Origin
- Malaysia
- Standards
- CFR Title 21 174 - 178
- Color
- Black
- Powdered/Powder-Free
- Powder-Free
- Application
- Correction, Manufacturing, Safety, Industrial, Law Enforcement, Cosmetology, Tattoo Studio, Examination, Veterinary, Marine, Pet Care, Dental, First Responder/Defense, Painting
- Latex-Free
- Yes
- Item
- Examination Gloves
- Material
- Nitrile
- Features
- Flexible, Soft, Non-sterile, Textured
Dimensions
- Size
- Small
- Length
- 9.4 in
Description
Nitrile Powder Free Exam Glove - 4 mil Thickness x 9.40in Glove Length - Small Size - For Right/Left Hand - Nitrile - Black - Latex-free, Soft, Flexible, Non-sterile, Textured - For Examination, Tattoo Studio, Cosmetology, Law Enforcement, Correction, Dental, First Responder/Defense, Industrial, Manufacturing, Marine, Painting,... - 100/Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.