DENY, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black
- Mfr # 99-1-6800-L
- Zoro # G115913810
product price:
$
24.15
/pk of 50, $0.48/ea
Key Features
Color
Black
Material
Nitrile
Disposable Glove Type
Chemical-Resistant, Food-Grade
Palm Thickness
6 mil
Cuff Style
Beaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-6800-L
- Zoro #
- G115913810
- UPC #
- 063344447894
- Country of Origin
- Sri Lanka
Dimensions
- Size
- L
- Palm Thickness
- 6 mil
- Length
- 12 in
- Size- Alpha
- L
- Finger Thickness
- 6 mil
- Cuff Thickness
- 6 mil
Description
6 mil nitrile; Fully textured; Powder free; Ambidextrous; Touchscreen friendly; Tested for fentanyl protection; 30 cm length 12-in.
- 6 mil nitrile
- Fully textured
- Powder free
- Ambidextrous
- Touchscreen friendly
- Tested for fentanyl protection
- 30 cm length (∼12")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.