
DENY, Disposable Gloves, Nitrile, Powder-Free, 2XL, 10 PK, Black
Mfr # 99-1-6800P-X2L
Zoro # G915913973
product price: $6.15
/pk 10, $0.62/ea
Sold in multiples of 3 for $18.45
Key Features
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
DENY
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-6800P-X2L
Zoro #
G915913973
UPC #
63344448037
Country of Origin
Korea, Republic of
Dimensions
Size
2XL
Details
Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
DENY
Standards
EN 374-1, EN 374-2, EN 374-5, FDA 21 CFR
Silicone-Free
Yes
Cuff Style
Beaded
Description
6 mil nitrile; Fully textured; Powder free; Ambidextrous; Touchscreen friendly; Tested for fentanyl protection; 30 cm length 12-in.
- 6 mil nitrile
- Fully textured
- Powder free
- Ambidextrous
- Touchscreen friendly
- Tested for fentanyl protection
- 30 cm length (∼12")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.