DENY(R) Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, M, 1 PR
- Mfr # 99-1-1715F-8
- Zoro # G100892564
product price:Â
$
2.69
/pr
Sold in multiples of 12Â prs for
$32.28
Key Features
Color
Green
Size
M
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- M
- Glove Size
- M
- Glove Length
- 13 in
- Glove Thickness
- 15 mil
- Size - Numeric
- 8
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Chemical-Resistant Gloves, Palm, 15 mil, 13 in, Glove Size M, Color Green, Supported, Standards EN 374-1, EN 374-5, EN 388, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.