DENY(R) Chemical-Resistant Gloves, PVC, 11 1/4 in L, Blue, 2XL, 1 PR
Mfr # 99-1-820BD-1-1K
Zoro # G701843989
product price:Â $12.19
/pr
Sold in multiples of 12 for $146.28
Key Features
Size
2XL
Color
Blue
Glove Materials
PVC
Glove Length
11 1/4 in
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-820BD-1-1K
Zoro #
G701843989
UPC #
063344389378
Country of Origin
China
Dimensions
Size
2XL
Glove Size
2XL
Glove Length
11 1/4 in
Details
Item
Chemical-Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Beaded
Glove Texture
Sandy
Series
DENY(R)
Standards
EN 374-1 - Type A, AJKLMPT, EN 374-2 - Pass, EN 388 - 4121X
Glove Liner Material
Cotton
Glove Texture Location
Fully
Glove Coating Coverage
Uncoated
Glove Coating Material
PVC
EN 388 Impact Rated
EN 388 Impact Rated
EN ISO 374 Chemical Rating
Type A - AJKLMPT
Silicone-Free
Silicone-Free
Brand and Series
BDG Deny 99-1-820BD
Description
Chemical-Resistant Gloves, Fully, 11 1/4 in, Glove Size 2XL, Color Blue, Standards EN 374-1 - Type A, AJKLMPT, EN 374-2 - Pass, EN 388 - 4121X, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.