DENY(R) Chemical Resistant Gloves, PVC, 12 in L, 130 mil, Blue, 2XL, 1 PR

  • Mfr # 99-9-821-11

  • Zoro # G500892614


product price:  $13.55
/pr

Key Features

Size
2XL
Color
Blue
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
130 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99-9-821-11
Zoro #
G500892614
UPC #
063344173304
Country of Origin
Multiple

Dimensions

Size
2XL
Glove Size
2XL
Glove Length
12 in
Glove Thickness
130 mil
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Sandy
Series
DENY(R)
Standards
EN 374-1, EN 374-2, EN 388
Glove Liner Material
Acrylic
Supported / Unsupported
Supported
Glove Coating Finish
Smooth
Insulated
Insulated
ANSI/ISEA Cut Level
Not Tested
Glove Hand Style
Left and Right
Glove Texture Location
Fully
Lining
BOA Acrylic Thermal Lining
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Tested
Glove Coating Material
PVC
Accelerator Free
Contains Accelerators
Touchscreen Compatible
Not Touchscreen Compatible
Glove Insulation Material
Acrylic
Glove Coating Color
Blue
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Impact Level
Not Tested
Sterile/Non-Sterile
Non-Sterile
ANSI/ISEA Heat Level
Not Tested
Anti-Static
Anti-Static Not Included
Biodegradable
Non-Biodegradable
ANSI/ISEA Needlestick Level
Not Tested
EN ISO 374 Chemical Rating
Type A - AJKLMPT
Dual Layer
Dual Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
Chlorinated/Non Chlorinated
Non-Chlorinated
Brand and Series
BDG Deny 99-9-821
Silicone-Free
Silicone-Free
Triple Layer
Triple Layer Not Included
Glove Construction
Rubber

Description

Chemical-Resistant Gloves, Fully, 130 mil, 12 in, Glove Size 2XL, Color Blue, Supported, Standards EN 374-1, EN 374-2, EN 388, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.