DENY(R) Chemical Resistant Gloves, PVC, 12 in L, 130 mil, Blue, XL, 1 PR

  • Mfr # 99-9-821-10

  • Zoro # G100892588


product price:  $13.55
/pr

Key Features

Size
XL
Color
Blue
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
130 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99-9-821-10
Zoro #
G100892588
UPC #
063344173298
Country of Origin
Multiple

Dimensions

Size
XL
Glove Size
XL
Glove Length
12 in
Glove Thickness
130 mil
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Sandy
Series
DENY(R)
Standards
EN 374-1, EN 374-2, EN 388
Glove Liner Material
Acrylic
Supported / Unsupported
Supported
ANSI/ISEA Cut Level
Not Tested
Insulated
Insulated
Glove Texture Location
Fully
Glove Coating Coverage
Full
Lining
BOA Acrylic Thermal Lining
Glove Coating Material
PVC
ANSI/ISEA Abrasion Level
Not Tested
Glove Coating Finish
Smooth
Glove Hand Style
Left and Right
Wear-Indicating
Wear-Indicator Not Included
EN ISO 374 Chemical Rating
Type A - AJKLMPT
Brand and Series
BDG Deny 99-9-821
Glove Coating Color
Blue
Triple Layer
Triple Layer Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Glove Insulation Material
Acrylic
Silicone-Free
Silicone-Free
Dual Layer
Dual Layer Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Anti-Static
Anti-Static Not Included
Sterile/Non-Sterile
Non-Sterile
Chlorinated/Non Chlorinated
Non-Chlorinated
ANSI/ISEA Heat Level
Not Tested
ANSI/ISEA Needlestick Level
Not Tested
Biodegradable
Non-Biodegradable
ANSI/ISEA Impact Level
Not Tested
Accelerator Free
Contains Accelerators
Glove Construction
Rubber

Description

Chemical-Resistant Gloves, Fully, 130 mil, 12 in, Glove Size XL, Color Blue, Supported, Standards EN 374-1, EN 374-2, EN 388, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.