DENY(R) Chemical Resistant Gloves, PVC, 12 in L, 65 mil, Blue, 2XL, 1 PR
- Mfr # 99-1-820-11
- Zoro # G300892630
product price:Â
$
7.39
/pr
Key Features
Size
2XL
Color
Blue
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
65 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 2XL
- Glove Size
- 2XL
- Glove Length
- 12 in
- Glove Thickness
- 65 mil
- Size - Numeric
- 11
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Chemical-Resistant Gloves, Fully, 65 mil, 12 in, Glove Size 2XL, Color Blue, Supported, Standards EN 374-1, EN 374-2, EN 388, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.