
Disposable Gloves, 4 mil Palm, Nitrile, Textured, Powder-Free, L, 100 PK, Blue
Mfr # 99-1-6500-L
Zoro # G203161291
product price:Â $25.19
/pk 100, $0.25/eaKey Features
Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-6500-L
Zoro #
G203161291
UPC #
63344434009
Country of Origin
Sri Lanka
Dimensions
Size
L
Palm Thickness
4 mil
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Texture
Fully Textured
Texture Location
Full
Description
4 mil nitrile; Fully textured; Powder free; Industrial grade; Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.