
Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 10 PK, Black, 2XL
Mfr # 99-1-6000P-X2L
Zoro # G116307731
product price:Â $3.89
/pk 10, $0.39/ea
Sold in multiples of 24 for $93.36
Key Features
Material
Nitrile
Palm Thickness
6 mil
Color
Black
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-6000P-X2L
Zoro #
G116307731
UPC #
063344362609
Country of Origin
Thailand
Dimensions
Palm Thickness
6 mil
Finger Thickness
6 mil
Length
9 1/2 in
Cuff Thickness
6 mil
Size- Alpha
2XL
Size
2XL
Details
Material
Nitrile
Item
Disposable Gloves
Color
Black
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Silicone-Free
Texture
Fish Scale
Texture Location
Full
Standards
EN 374-1, EN 374-2, EN 374-5
Cuff Style
Beaded
Acceptable Quality Level (AQL)
1.5
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
ISO Class
Not Rated
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, Features Not Applicable, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN 374-1, EN 374-2, EN 374-5, Sterile/Non-Sterile Non-Sterile, Texture Fish Scale, Texture Location Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.