Disposable Gloves, 6 mil Palm, Tri-Polymer, Powder-Free, M, 100 PK, Purple

  • Mfr # 99-1-6300-M

  • Zoro # G003161606


product price:  $27.15
/pk 100, $0.27/ea

Key Features

Material
Tri-Polymer
Palm Thickness
6 mil
Color
Purple
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-6300-M
Zoro #
G003161606
UPC #
63344431794
Country of Origin
Sri Lanka

Dimensions

Size
M
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Material
Tri-Polymer
Color
Purple
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Features
Double Chlorinated

Description

6 mil tri-polymer; Smooth texture; Powder free; Resistant to micro-organisms*; Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.