Shop All Disposable Gloves
Bdg
99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, 2XL, 50 PK
Mfr # 99-1-6000B-X2L
Zoro # G8516847
product price: $14.99
/pk 50, $0.30/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 6 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Bdg
- MFR # 99-1-6000B-X2L
- Zoro # G8516847
- UPC # 063344362555
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | 2XL |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | 2XL/Standard |
Size - Numeric | 11 |
Size- Alpha | 2XL |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Black, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Finger Thickness 6 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186, Sterile/Non-Sterile Non-Sterile, Texture Fish Scale, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT BRK 120V SmokeCO Alarm (SC9120B)
- ILC Replacement for Envitec Oom107-2 Oxygen Sensors (OOM107-2 OXYGEN SENSORS ENVITEC)
- RUBBERMAID COMMERCIAL Multilingual Closed for Cleaning Safety Sign, 13" Height, 50" Width, English; French; Spanish (RCP9S1600YL)
- IRONLACE Unbrkbl Shoelace Boot Lace, 45", Blk, PR1 (30003)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M, 50 PK (99-1-6000B-M)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L, 50 PK (99-1-6000B-L)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S, 50 PK (99-1-6000B-S)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm Thickness, Nitrile/Neoprene/Rubber, Powder-Free, L (99-1-6350-L)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL, 50 PK (99-1-6000B-XL)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L, 50 PK (99-1-6100B-L)
- ANSELL HYDRASOFT, Nitrile Exam Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, XS, 100 PK (TQ-601-XS)
- Bdg Disposable Gloves