Zoro Homepage

88-1-7800, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue

  • Mfr # 88-1-7800-M

  • Zoro # G7677705


product price: $19.25
/pk 100, $0.19/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-1-7800-M
Zoro #
G7677705
UPC #
-
Country of Origin
China

Dimensions

Size
M
Palm Thickness
3 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Glove Size and Cuff Length Style
M/Standard
Size- Alpha
M
Size - Numeric
8

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Food-Grade, Features Not Applicable, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN 374-1, EN 374-2, EN 374-5, FDA 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.