Shop All Disposable Gloves
Bdg
99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, 3XL ( 12 )
Mfr # 99-1-6200B-X3L
Zoro # G8519044
original price:
$28.99
9% off
new price: $26.19
/pk 50, $0.52/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 8 mil
- Length 11 3/4 in
- Latex-Free Yes
Product Information
- Brand Bdg
- MFR # 99-1-6200B-X3L
- Zoro # G8519044
- UPC # 063344363118
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | 3XL ( 12 ) |
Length | 11 3/4 in |
Glove Size and Cuff Length Style | 3XL/Standard |
Size - Numeric | 12 |
Size- Alpha | 3XL |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Features Extended Cuff, Finger Thickness 8 mil, Latex-Free Yes, Length 11 3/4 in, Material Nitrile, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186, Sterile/Non-Sterile Non-Sterile, Texture Fish Scale, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 /40 KA Purple)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- RADIANS Radians Arctic Radwear(R) Cooling Towel (RCS10)
- CONDOR String Knit Gloves, Polyester/Cotton, White, X-Large (2UTZ5)
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, L ( 9 ), 50 PK (99-1-6200B-L)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S, 50 PK (99-1-6100B-S)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm Thickness, Nitrile/Neoprene/Rubber, Powder-Free, XL (99-1-6350-XL)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L, 50 PK (99-1-6000B-L)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, 2XL, 50 PK (99-1-6000B-X2L)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL, 50 PK (99-1-6000B-XL)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm Thickness, Nitrile, Powder-Free, M, 1000 PK (DSG-BNS-01-M-10)
- Bdg Disposable Gloves