
99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange
Mfr # 99-1-6100B-XL
Zoro # G8520837
product price: $15.59
/pk 50, $0.31/eaKey Features
Color
Orange
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-6100B-XL
Zoro #
G8520837
UPC #
063344362647
Country of Origin
Thailand
Dimensions
Size
XL
Palm Thickness
6 mil
Length
9 1/2 in
Glove Length
9 1/2 in
Glove Size and Cuff Length Style
XL/Standard
Cuff Thickness
6 mil
Nominal Palm Thickness
6 mil
Finger Thickness
6 mil
Size- Alpha
XL
Size - Numeric
10
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Orange, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Features Not Applicable, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.