Drivers Gloves with Hi-Vis Fingertips, Goatskin, Slip-On with Shirred Elastic Wrist, Wing Thumb

  • Mfr # 20-1-10761-X2L-K

  • Zoro # G801708744


product price:  $31.19
/pr

Key Features

Color
Black/Hi-Vis Orange
Material
Goatskin
Thumb Style
Wing
Cuff Style
Slip-On with Shirred Elastic Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-10761-X2L-K
Zoro #
G801708744
UPC #
63344435068
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Drivers Gloves with Hi-Vis Fingertips
Color
Black/Hi-Vis Orange
Material
Goatskin
Thumb Style
Wing
Cuff Style
Slip-On with Shirred Elastic Wrist

Description

Oil-resistant grain goatskin palm & backhand; Cut-resistant lining; Slip-on cuff; Shirred elastic wrist; Wing thumb; Hi-viz fingertips; Reinforced thumb saddle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.