Hi-Viz Nitrile Coated 15 ga Gloves, Foam Nitrile, Sandy, 3/4 Dip, Not Tested Abrasion Level, 1 PR (Discontinued)
- Mfr # 99-1-9611KD-5
- Zoro # G8664930
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9611KD-5
Zoro #
G8664930
UPC #
063344368960
Country of Origin
China
Dimensions
Glove Size
2XS (5)
Thickness
15 ga.
Glove Length
9 in
Glove Length Style
Standard
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.