Full PVC Coated Gloves, PVC, Rough, Full, Not Rated Abrasion Level, Orange, Universal 1 PR

  • Mfr # 99-1-23701

  • Zoro # G101709014


product price:  $8.99
/pr

Key Features

Glove Size
Universal
Color
Orange
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-23701
Zoro #
G101709014
UPC #
063344171058
Country of Origin
China

Dimensions

Glove Size
Universal
Glove Length
12 in
Size
Universal
Glove Length Style
Extended Cuff

Details

Item
Full PVC Coated Gloves
Color
Orange
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Rough
Glove Construction
Cut and Sewn
Glove Texture Location
Fully
Anti-Static
Anti-Static Not Included
Chlorinated/Non Chlorinated
Non-Chlorinated
Latex-Free
Latex-Free
Supported / Unsupported
Supported
Insulated
Not Insulated
Series
DENY(R) 99-1-23701
Glove Liner Material
Polyester
Glove Texture
Rough
Thumb Style
Wing
Glove Hand Style
Left and Right
Dual Layer
Dual Layer Not Included
ANSI/ISEA Cut Level
Not Tested
Sold As
Pair
Glove Materials
Cotton
Electrostatic Properties
Conductive
Triple Layer
Triple Layer Not Included
Cuff Style
Gauntlet
Brand and Series
BDG DENY 99-1-23701
Hand Protection Style
Glove
Water Resistant
Yes
Thumb Sweat Wipe
No
Includes Pinch Point Protection
No
Includes ID Panel
No
EN 388 Impact Rated
Not EN 388 Impact Rated
Includes Finger Fourchettes
No
Reversible
No
Rope Channel Reinforcement
No
Palm Style
Single Layer
ANSI/ISEA Impact Level
Not Available
Lint-Free
No
ANSI/ISEA Heat Level
Not Available
Includes Double Palm
No
High-Visibility
No
Touchscreen Compatible
Not Touchscreen Compatible
Waterproof
No
Includes Padded Palm
No
Oil Resistant
No
Includes Red Palm
No
Glove Coating Color
Orange
Reflective Backing
No
Includes Pull Strap
No
Finger Coverage
Full Finger
Glove Lining Material
Polyester
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Knit Material Color
Orange
Knit Material
Cotton
Double-Dipped
No
Pairs per Package
1
Palm Type
Coated
Hem Style
Finished
Sterile/Non-Sterile
Non-Sterile
Accelerator Free
Contains Accelerators
Min. Temp.
Not Rated
Biodegradable
Non-Biodegradable
Wear-Indicating
Wear-Indicator Not Included

Description

Coated Gloves,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.