Zoro Homepage

Full PVC Coated Gloves, PVC, Smooth, Full, Brown, Universal 1 PR

  • Mfr # 99-1-193

  • Zoro # G803161721


product price: $8.99
/pr

Key Features

Glove Size
Universal
Color
Brown
Glove Coating Material
PVC
Glove Coating Coverage
Full
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-193
Zoro #
G803161721
UPC #
63344256366
Country of Origin
China

Dimensions

Glove Size
Universal

Details

Item
Full PVC Coated Gloves
Color
Brown
Glove Coating Material
PVC
Glove Coating Coverage
Full
Glove Coating Finish
Smooth
Cuff Style
Safety
Glove Materials
PVC, Cotton

Description

Cotton/foam shell; Full PVC coating w/smooth finish; Safety cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.