Gander Brand Heat Resistant Gloves, 284 Degrees F Max Temp., Gauntlet Cuff One Size, 1 PR

  • Mfr # 63-9-766FL-K

  • Zoro # G002014965


product price:  $51.65
/pr
Sold in multiples of 6 for $309.90

Key Features

Size
One Size
Cuff Style
Gauntlet
Max. Temp.
284 Degrees F
Standards
ANSI
ANSI/ISEA Heat Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-9-766FL-K
Zoro #
G002014965
UPC #
063344384878
Country of Origin
Canada

Dimensions

Size
One Size
Glove Size
One Size

Details

Item
Heat Resistant Gloves
Cuff Style
Gauntlet
Max. Temp.
284 Degrees F
Standards
ANSI
ANSI/ISEA Heat Level
2
Series
Gander Brand
Glove Coating Material
Uncoated
ANSI/ISEA Cut Level
Not Rated
Thumb Style
Straight
Silicone-Free
No
ANSI/ISEA Heat Level (Max. Temp.)
2 (284 Degrees F)
ANSI/ISEA Abrasion Level
Not Rated
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Glove Coating Cover
Uncoated
Knit Material
Cowhide
Maximum Temperature
284 Degrees F

Description

Heat Resistant Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Cowhide, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Non Woven, Glove Coating Cover Uncoated, Glove Performance General Purpose with Extended Cuff, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.