Gander Brand Heat-Resistant Gloves, 284 Degrees F Max Temp., Safety Cuff 1 PR

  • Mfr # 63-9-766FL

  • Zoro # G301253386


product price:  $52.55
/pr

Key Features

Cuff Style
Safety
Max. Temp.
284 Degrees F
Standards
ANSI/ISEA 105
ANSI/ISEA Heat Level
2
Series
Gander Brand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-9-766FL
Zoro #
G301253386
UPC #
063344255864
Country of Origin
Canada

Dimensions

Size (Alpha)
Universal

Details

Item
Heat-Resistant Gloves
Cuff Style
Safety
Max. Temp.
284 Degrees F
Standards
ANSI/ISEA 105
ANSI/ISEA Heat Level
2
Series
Gander Brand
ANSI/ISEA Abrasion Level
0
ANSI/ISEA Cut Level
Not Rated
Latex-Free
No
Silicone-Free
No
Palm Material
Cowhide
High-Visibility
No
Cuff Color
Brown
Leather Grade
Standard
Glove Insulation Material
Heather
Insulated
Yes
Glove Back Color
Brown
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Palm Style
Single Layer
Reflective Backing
No
Finger Coverage
Full Finger
EN 388 Impact Rated
No
Hand Protection Style
Glove
Glove Construction
Cut and Sewn
Reversible
No
Coating Type
Uncoated
Sold As
Pair
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Leather Palm Material
Cowhide
Glove Coating Material
Uncoated
Leather Glove Style
Work
Lint-Free
No
Maximum Temperature
284 Degrees F
Glove Coating Cover
Uncoated
Palm Type
Uncoated
Pairs per Package
1
Hem Style
Finished
Minimum Temperature
Not Rated
Glove Lining Material
Heather
Min. Temp.
Not Rated
Hand Style
Left and Right

Description

Heat-Resistant Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Cut and Sewn, ANSI/ISEA Abrasion Level 0, Hand Protection Style Glove, Heat-Resistant Glove Type Non Woven, Additional Hazard Protection None, Glove Insulation Material Heather, Leather Palm Material Cowhide, Standards ANSI/ISEA 105, Insulated Yes, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Coating Type Uncoated, Glove Performance General Purpose with Extended Cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.