Gander Brand Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Goatskin, XL, 1 PR
Mfr # 64-1-1241-12
Zoro # G8210188
product price:Â $31.89
/prKey Features
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64-1-1241-12
Zoro #
G8210188
UPC #
063344253334
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Cuff Length
4.5 in
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Size XL, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.