Gander Brand Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Pigskin, M, 1 PR
Mfr # 60-1-1830-M
Zoro # G1935469
product price: $26.49
/prKey Features
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Pigskin
Glove Leather Grade
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-1-1830-M
Zoro #
G1935469
UPC #
063344372745
Country of Origin
China
Dimensions
Glove Size
M
Cuff Length
5 in
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Pigskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size M, Color Yellow, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.