
Gander Leather Welding Mitt, 1-Finger, 6 in Gauntlet Cuff Cuff, Straight Thumb Thumb, Grain Cowhide
Mfr # 54-1-1221-1-0K
Zoro # G003161415
product price:Â $31.89
/prKey Features
Cuff Style
6 in Gauntlet Cuff
Palm Material
Grain Cowhide
Thumb Style
Straight Thumb
Series
Gander
Lining
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54-1-1221-1-0K
Zoro #
G003161415
UPC #
63344382034
Country of Origin
Sri Lanka
Dimensions
Size- Numeric
10
Size (Numeric)
10.0
Details
Item
Leather Welding Mitt, 1-Finger
Cuff Style
6 in Gauntlet Cuff
Palm Material
Grain Cowhide
Thumb Style
Straight Thumb
Series
Gander
Lining
Unlined
Glove Materials
Cowhide
Description
Grain cowhide palm & backhand; Unlined, for use w/mitt liner; 6" split cowhide gauntlet cuff w/gore; Straight thumb w/thumb strap; Welted seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.