
Gander Leather Welding Mitt, 6 in Gauntlet Cuff w/Gore Cuff, Straight Thumb Thumb, Grain Cowhide
Mfr # 54-1-1220-13-K
Zoro # G203161598
product price:Â $32.19
/prKey Features
Cuff Style
6 in Gauntlet Cuff w/Gore
Palm Material
Grain Cowhide
Thumb Style
Straight Thumb
Series
Gander
Lining
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54-1-1220-13-K
Zoro #
G203161598
UPC #
63344438656
Country of Origin
Canada
Dimensions
Size- Numeric
13.0
Size (Numeric)
13.0
Details
Item
Leather Welding Mitt
Cuff Style
6 in Gauntlet Cuff w/Gore
Palm Material
Grain Cowhide
Thumb Style
Straight Thumb
Series
Gander
Lining
Unlined
Glove Materials
Cowhide
Description
Grain cowhide palm & backhand; Unlined, for use w/mitt liner; 6" split cowhide gauntlet cuff w/gore; Straight thumb w/thumb strap; Welted seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.