Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gander Welding Gloves, Gauntlet Cuff, Grain Goatskin, 2XL, 1 PR

  • Mfr # 60-1-1949-X2L

  • Zoro # G8519272


product price: $23.49
/pr

Key Features

Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Grain Goatskin
Cuff Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1949-X2L
Zoro #
G8519272
UPC #
063344363712
Country of Origin
China

Dimensions

Glove Size
2XL
Cuff Length
4 in

Details

Item
Welding Gloves
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Grain Goatskin
Series
Gander
Glove Liner Material
Unlined
Color
White
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Welding Glove Application
TIG
Thumb Sweat Wipe
No
Includes Glide Patch
No
Includes Padded Palm
Yes
Includes Red Palm
No
Palm Style
Antivibration Padding
Reflective Backing
No
Includes ID Panel
No
Includes Pull Strap
No
Leather Color
White
Glove Construction
Cut and Sewn
Includes Double Palm
No
Glove Features
High Dexterity
Cuff Color
Black
Glove Hand Style
Left and Right
Glove Back Color
White
Glove Materials
Goatskin
Leather Glove Style
Leather Palm Knit
Includes Pinch Point Protection
No
Brand and Series
BDG Gander
High-Visibility
No
Standards
ANSI/ISEA 105
Max. Temp.
284 Degrees F

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Goatskin, Glove Cut Gunn, Glove Size 2XL, Color White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.