Zoro Homepage

Gander Welding Gloves, Gauntlet Cuff, Grain Goatskin, S, 1 PR

  • Mfr # 60-1-1949-S

  • Zoro # G8521257


product price: $23.49
/pr

Key Features

Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Grain Goatskin
Cuff Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1-1949-S
Zoro #
G8521257
UPC #
063344363132
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
4 in

Details

Item
Welding Gloves
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Grain Goatskin
Series
Gander
Glove Liner Material
Unlined
Welding Glove Application
TIG
Color
White
Stitching Material
Kevlar(R)
Leather Palm Process
Grain
Glove Cut
Gunn
Includes Double Palm
No
Glove Materials
Goatskin
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
Reflective Backing
No
Glove Back Color
White
Glove Features
High Dexterity
Includes Pinch Point Protection
No
Brand and Series
BDG Gander
Includes Red Palm
No
Includes Padded Palm
Yes
Leather Glove Style
Leather Palm Knit
Includes Glide Patch
No
Palm Style
Antivibration Padding
Leather Color
White
Glove Hand Style
Left and Right
Includes ID Panel
No
Cuff Color
Black
Includes Pull Strap
No
High-Visibility
No
Max. Temp.
284 Degrees F
Standards
ANSI/ISEA 105

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Goatskin, Glove Cut Gunn, Glove Size S, Color White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.